Shop All Welding Jackets
Tillman
Cotton Welding Jacket
Mfr # 6230DH2X
Zoro # G606427659
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Sleeve Length 30 in
- Closure Type Snaps
- Heat Protection Type Welding
- Standards ASTM F1506
Product Information
- Brand Tillman
- MFR # 6230DH2X
- Zoro # G606427659
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Length | 30 in |
Sleeve Length | 30 in |
Size | 2XL |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Cool, comfortable, washable, Inside Pocket, Maintains flame resistance for up to 50 home washings at 145 Degrees F or 25 commercial washings up to 165 Degrees F, Offers hole in the back of the jacket for a fall harness dorsal D-ring, Offers protection from sudden flame exposure, light welding and sparks, Snap fasteners, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (410KAS3ORJ)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Seacliff, XL, REG (103555-GC0XLREG)
- MUTUAL INDUSTRIES 12" X 12" X 1500 T-Off Flag Printed Danger (14667-1-12)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 44 32)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Green Coat size XL (6250XL)
- TILLMAN 3X Blu Fr Cape (6221B3X)
- TILLMAN Green Jacket size M (6230M)
- LINCOLN ELECTRIC Welding Jacket (K2986-XL)
- Tillman Workwear and Protective Clothing