Shop All Cold Weather Gloves
Tillman
Cold Protection Gloves, Cotton/Foam Lining, L
Mfr # 1578
Zoro # G3615958
product price: $8.85
/pr
Sold in multiples of 36 for $318.60
$318.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Cotton/Foam
- Back Material Canvas
- Color Yellow/Tan
- Cuff Safety
- Thumb Style Wing
Product Information
- Brand Tillman
- MFR # 1578
- Zoro # G3615958
- UPC # 608134157807
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Lining | Cotton/Foam |
Back Material | Canvas |
Color | Yellow/Tan |
Cuff | Safety |
Thumb Style | Wing |
Palm Material | Split Cowhide Leather |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Hard Hat Accessories 6-Point Ratchet Suspension Only (HP161)
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- CAR DEALER DEPOT 15" White & Blue Adhesive Windshield Slogans: Family Size Pk (163-FA-1)
- NMC Notice Chock Your Wheels Sign, N160RB (N160RB)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, Large, 1 Pair (1485L)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, L (1592L)
- FROST BREAKER Gloves Frstbrkr Thrml Camo Xl (1788-XL)
- Tillman Gloves & Hand Protection