Shop All Welding Jackets
Tillman
Blue Jacket size
Mfr # 6230BS
Zoro # G1381445
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
- Standards ASTM D6413-10, ASTM F1506
Product Information
- Brand Tillman
- MFR # 6230BS
- Zoro # G1381445
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | S |
Fits Chest Size | 36" to 38" |
Length | 30 in |
Details
Item | Jacket |
Material | Cotton |
Closure Type | snaps |
Heat Protection Type | Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10, ASTM F1506 |
Color | Navy |
Gender | Men's |
Number of Inside Pockets | 1 |
Fabric Weight | 9 oz |
Number of Outside Pockets | 0 |
Fall Protection Compatible | No |
Includes Mesh Back | No |
Includes Soapstone Pocket | No |
Passes ASTM F6413 Flame Test | D6413-10 |
High-Visibility | No |
Collar Style | Lay-Flat |
Garment Type | Jacket |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size S, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311122)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Coat Rack Sign, Landscape (OS-NS-D-1218-L-10698)
- OMNI-VIEW Quarter Dome Polycarbonate, 26 (ONV-270-18-HB)
- DUPONT Tychem 4000 Coat Apron, White, M, PK25 (SL275TWHMD002500)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Green Shop Coat (62503X)
- TILLMAN Green Coat size (62504X)
- TILLMAN 3X Blu Fr Cape (6221B3X)
- TILLMAN Brown Jacket size XL (3830XL)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1070RS-S)
- Tillman Welding Protection