Shop All Bathroom Cleaners
Tilex
Bathroom Cleaner, Unscented, PK9
Mfr # 35600
Zoro # G3322593
product price: $60.95
/pk 9, $6.77/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
- Size 32 oz.
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Form Liquid
Product Information
- Brand Tilex
- MFR # 35600
- Zoro # G3322593
- UPC # 10044600356003
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Description
Mold and Mildew Disinfectant, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Sodium Hydroxide, Sodium Hypochlorite, EPA Registered Yes, EPA Registration Number 5813-24-67619, NSF Rating Not Rated, Properties Plastic Safe, Ready to Use, Standards EPA Registered, Surfaces for Use On Fiberglass, Porcelain, Maximum Effective Temperature 93 Degrees F, Minimum Effective Temperature 32 Degrees F, Maximum RTU Yield per Container 1 qt
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN CLEANING TECHNOLOGY Once Over Floor Stripper, Liquid, 5 Gal. Pail (F200026)
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363351900 (363351900)
- KOHLER No Fragrance/Dye Foam Soap Refill – One Gallon (24881-NA)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (101109738)
- TILEX Disinfects Instant Mildew Remover, 128 oz Refill Bottle, PK4 (CLO 35605)
- TILEX Soap Scum Remover and Disinfectant, 32 oz Smart Tube Spray, PK9 (35604)
- TILEX Bathroom Cleaner, Lemon, Clear, PK9 (35604)
- ZEP Mildew Stain Remover, 5 gal, Bucket (147235)
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- APTER INDUSTRIES Gorilla Shower Cleaner 32oz 6ct (GSC632A)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6 (CLO 30024)
- Tilex Bathroom Cleaners