Shop All Shower & Bathtub Parts
Tile Redi
40x48" Barrier-Free Shower Base with Center Drain
Mfr # 4048CBF-PVC
Zoro # G8057271
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Depth (In.) 40 in
- Connection 2 in
- Includes (1) 9 lb Package Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
- Width (In.) 48 in
Product Information
- Brand Tile Redi
- MFR # 4048CBF-PVC
- Zoro # G8057271
- UPC # 898697002762
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 40 in |
Width (In.) | 48 in |
Height (In.) | 7 in |
Size (In.) | 40 x 48 |
Base Size | 48 in x 40 in |
Base Depth | 40 in |
Threshold Height | 0 in |
Manufacturers Warranty Length | Lifetime |
Base Height | 6 1/2 in |
Base Width | 48 in |
Threshold Width | 0 in |
Description
Shower Base, Base Height 6 1/2 in, Base Size 48 in x 40 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 19 in X 24 in, Redi Free Series, Roll-In Shower Base, Threshold Height 0 in, Threshold Style Barrier Free, Threshold Width 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Black Forged Steel Cap Class 3000 (1MNE2)
- VIEGA Viega ProPress 90 street elbow, 2" x 2" (77072)
- KOHLER Hardware Pack, Toilet Seat (1133069)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- DIABLO TP FRM BLD 24T 7-1/4""3PK (D0724X3)
- KOHLER Pinstripe Showerarm And Flange (13136-CP)
- DELTA Diverter 3-Setting 2-Port Trim Venetian Bronze (T11800-RB)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-0)
- DELTA Adj SldBarGrbBr Assemb wElbow Stls (51500-SS)
- PLUMB PAK Hose Shower Replmnt White 60In (PP825-42W)
- KOHLER Trip Lever Service Kit (1458588-CP)
- Tile Redi Shower & Bathtub Parts