Shop All Outdoor Flushmount Lights
Tiki
Tiki 8050817 65 in. Metal Lantern Outdoor Torch
Mfr # 8050817
Zoro # G003713171
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tiki
- MFR # 8050817
- Zoro # G003713171
- UPC # 86861200957
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
A classic lantern design with clear glass fuel vessel. These clever torches convert from 65-inch full-size torches to 50-inch garden torches. Remove the metal poles completely, and they become beautiful centerpieces for your table. Enjoy up to 13 hours of burn time with each fill!
Specifications- Width: 3.75 in.
- Length: 3.75 in.
- Height: 65 in.
- Design: Lantern
- Material: Metal
- Weight: 2.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Swag Kit 15' An Brs (60261)
- ILC Replacement for PHILIPS F34/CW/RS/EW REPLACED BY (F34/CW/RS/EW REPLACED BY PHILIPS)
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- INTENSE Stainless Steel In-Ground Well Light with Adjustable Lamp, Stainless Steel (IN2563081)
- VAXCEL Delano 9in Outdoor Light Bronze (T0316)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- VAXCEL Mission 10in Outdoor Light Bronze (OW37293BBZ)
- VAXCEL Outland 10in Long Arm Outdoor Light Iron (T0198)
- VAXCEL Chatham 7in Outdoor Light Nickel (OW21861BN)
- VAXCEL Franklin 13in Outdoor Light Bronze (T0347)
- Tiki Outdoor Flushmount Lights