Shop All Torch and Torch Kits
Tiki
TIKI 1215057 Clean Burn Torch Fuel 32 oz
Mfr # 8455966
Zoro # G704108412
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tiki
- MFR # 8455966
- Zoro # G704108412
- UPC # 86861150573
- Country of Origin China
- Category Torch and Torch Kits
Description
Tiki clean burn torch fuel 32 Oz. Clean burn fuel is a new safe alternative. Fuel absorbs in wick for large dancing flame.
Features- Size : 32 Oz
- Color : Green
- Material : Plastic
- Length X Width x Height: : 4.2" L x 2.5" W x 8.7" H
- Product Type : Clean Burn Torch Fuel
- Tiki patented technology
- Clean burn fuel is a new safe alternative
- Fuel absorbs in wick for large dancing flame
- Fuel will not ignite without the wick
- Dimension: 9.75" H x 8.75" W x 8.75" L
- Weight: 12.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Weld Electrode, Roof Decking, 5/32x14x50lb (E6022-532-50)
- ALPHA METALS 16 oz Solid Wire Solder 0.13 in. D Tin/Lead 40/60 1 pc (AM13406)
- TURBOTORCH ESAB Victor G150 J-P Light Duty Gas Welding Outfit Tote Kit Without Tanks (0384-0945)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- TIKI Bug Fighter Off! Ready 2 Light Torch Fuel 12 oz (1215093)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-30)
- HOMESTEAD Hotspotter All Purpose Propane Torch 500000 Btu (HO2631691)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- SIEVERT Heating Element for DW3000 (297147)
- TURBOTORCH Torch, Piezo Ignitor, 180 deg. Head, Swirl (0386-1294)
- WORTHINGTON CYLINDERRP Bernzomatic Out Torch (JT850)
- Tiki Torch and Torch Kits