Shop All Dollies
Tiiger
Pole Mount Transformer Dolly
Mfr # HA0075
Zoro # G007060158
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,842.99
Free 30-Day Returns
Key Features
- Load Capacity 900 lb
- For Use With Third pilot wheel for 360° steering
Product Information
Details
Load Capacity | 900 lb |
For Use With | Third pilot wheel for 360° steering |
Description
The Tiiger reduces injuries due to heavy lifting Extremely functional, it maintains vertical positioning of the transformer to prevent leakage Equipped with large lowpressure turf tires, the allows for easy transportation over any terrain A third pilot wheel provides easy maneuverability while dolly is loaded Fits through a standard 36 gate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- CASTERHQ 4" Total Lock Caster, Red Polyurethane Wheel, 1/2"-13 x1-1/2" Th, PK4 (ZW0-8S6-LY5)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 1-1/2 Ton Cap. (5316A)
- TIIGER TwoWheel Steerable Pole Dolly (1025A)
- TIIGER Universal Transformer Dolly (HA0080)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters (PLDL-ADJ-8PS)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- ZORO SELECT General Purpose Dolly, 220 lb. (10Z905)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- Tiiger Hand Trucks & Dollies