Shop All Crane Accessories
Tiger Track
Rotational Stops for Jib Crane
Mfr # RS-35
Zoro # G210030979
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Color Silver
- Compatible with Manufacturer Part Number 350F-250-14-10, 350F-250-14-12, 350F-250-14-8, 350F-250-16-10, 350F-250-16-12, 350F-250-16-8, 350F-250-8-10, 350F-250-8-12, 350F-250-8-8, 350F-500-10-10, 350F-500-10-12, 350F-500-10-8, 350F-500-12-10, 350F-500-12-12, 350F-500-12-8, 350F-500-14-10, 350F-500-14-12, 350F-500-14-8, 350F-500-16-10, 350F-500-16-12, 350F-500-16-8, 350F-500-8-10, 350F-500-8-12, 350F-500-8-8
- Material Steel
- Includes (2) Bar Stock
Product Information
- Brand Tiger Track
- MFR # RS-35
- Zoro # G210030979
- Country of Origin United States
- Category Crane Accessories
Details
Item | Rotational Stops |
Finish | Unfinished |
Color | Silver |
Compatible with Manufacturer Part Number | 350F-250-14-10, 350F-250-14-12, 350F-250-14-8, 350F-250-16-10, 350F-250-16-12, 350F-250-16-8, 350F-250-8-10, 350F-250-8-12, 350F-250-8-8, 350F-500-10-10, 350F-500-10-12, 350F-500-10-8, 350F-500-12-10, 350F-500-12-12, 350F-500-12-8, 350F-500-14-10, 350F-500-14-12, 350F-500-14-8, 350F-500-16-10, 350F-500-16-12, 350F-500-16-8, 350F-500-8-10, 350F-500-8-12, 350F-500-8-8 |
Material | Steel |
Includes | (2) Bar Stock |
Product Type | Rotational Stop |
For Use With | Manual Rotation Freestanding Jib Cranes |
Description
Rotational Stops, Product Type Rotational Stop, Color Silver, Compatible with Grainger Part Number 783XC5, 783XC6, 783XC7, 783XC8, 783XC9, 783XD0, 783XE0, 783XE1, 783XE2, 783XF2, 783XF3, 783XF4, 783XF8, 783XF9, 783XG0, 783XG1, 783XG2, 783XG3, 783XG7, 783XG8, 783XG9, 783XH0, 783XH1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- DAYTON Cable, 0.024 In, L 500 Ft, WLL 20 Lb (2TAJ1)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-F-NYN-FBL)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 6600 lb. (11-RTLB-3)
- PCE INSTRUMENTS Hanging Weighing Hook, Up to 11023 lbs (PCE-DDM 5WI)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 10 ton (PCE-DDM 10)
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- STARKE ElectroTrack Copper Splice Connectors (SET-90072)
- STARKE ElectroTrack Copper Splice Connectors, 120 Amp Model (SET90081)
- STARKE ElectroTrack Plastic Splice Cover, 120 Amp Model (SET-90083)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- Tiger Track Cranes