Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-500-8-8
Zoro # G902676423
product price: $3,339.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$3,339.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 8 ft
- Reach 8 ft
- Swivel Angle 360 Degrees
- Includes Boom, Head Assembly, Mast Assembly
Product Information
- Brand Tiger Track
- MFR # 350F-500-8-8
- Zoro # G902676423
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Flange Width | 3 3/8 in |
Mast Diameter | 5 9/16 in |
Manufacturers Warranty Length | 5 yr |
Height Under Boom | 8 ft |
Usable Boom Length | 7 17/32 ft |
Overall Width | 10 ft |
Boom Length | 8 ft |
Overall Height | 8 21/32 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 21/32 ft, Height Under Boom 8 ft, Boom Length 8 ft, Base Mount Type Foundationless, Flange Width 3 3/8 in, Mast Diameter 5 9/16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps (KDTF105162)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 3 in W, Polyester, Yellow (EE2803DFX16)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 600 ft. (300120-00600-111)
- ECCO Forklift Safety Light, LED, Red (EW2015R)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- Tiger Track Jib Cranes