Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-500-12-8
Zoro # G702676401
product price: $3,698.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$3,698.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 8 ft
- Reach 12 ft
- Swivel Angle 360 Degrees
- Finish Yellow Enamel
Product Information
- Brand Tiger Track
- MFR # 350F-500-12-8
- Zoro # G702676401
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 1/4 in |
Mast Diameter | 8 5/8 in |
Overall Width | 10 ft |
Overall Height | 8 27/32 ft |
Mfr. Warranty Length | 5 yr |
Boom Length | 12 ft |
Usable Boom Length | 11 9/32 ft |
Height Under Boom | 8 ft |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 27/32 ft, Height Under Boom 8 ft, Boom Length 12 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (3TP92)
- BUDGIT HOISTS Bh1850 Limit Switch (22716301)
- KEEPER S-Hook, 3/4" W, Black (06235)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- GLOBAL EQUIPMENT Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- Tiger Track Cranes