Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-500-10-8
Zoro # G102676414
product price: $3,494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,494.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 8 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Flange Width 5 1/4 in
Product Information
- Brand Tiger Track
- MFR # 350F-500-10-8
- Zoro # G102676414
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Mast Diameter | 8 5/8 in |
Usable Boom Length | 9 9/32 ft |
Overall Width | 10 ft |
Height Under Boom | 8 ft |
Overall Height | 8 27/32 ft |
Mfr. Warranty Length | 5 yr |
Boom Length | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 27/32 ft, Height Under Boom 8 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ColsonĀ® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- Tiger Track Jib Cranes