Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft
Mfr # 350F-500-12-10
Zoro # G102676377
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$4,180.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 10 ft
- Reach 12 ft
- Swivel Angle 360 Degrees
- Operation Mode Manual
Product Information
- Brand Tiger Track
- MFR # 350F-500-12-10
- Zoro # G102676377
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Mast Diameter | 8 5/8 in |
Overall Height | 10 27/32 ft |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 10 ft |
Boom Length | 12 ft |
Overall Width | 12 ft |
Usable Boom Length | 11 9/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 10 27/32 ft, Height Under Boom 10 ft, Boom Length 12 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (AC-LOW44-2748)
- METRO Polymer/304 Stainless Steel Utility Cart, 4 Shelves, 900 lb (X366EFX3)
- WESCO D5-HR 55 Gallon Drum Dolly, D5-HR (240031)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1000 (16SE05228S)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- GLOBAL EQUIPMENT Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8"L, 4000 Lbs. Capacity (989044)
- Tiger Track Lifting Equipment