Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-1000-14-8
Zoro # G902676379
product price: $5,757.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,757.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Height Under Span 8 ft
- Reach 14 ft
- Swivel Angle 360 Degrees
- Color Yellow
Product Information
- Brand Tiger Track
- MFR # 350F-1000-14-8
- Zoro # G902676379
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Mast Diameter | 10 3/4 in |
Overall Height | 8 27/32 ft |
Overall Width | 10 ft |
Boom Length | 14 ft |
Usable Boom Length | 13 3/32 ft |
Height Under Boom | 8 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 27/32 ft, Height Under Boom 8 ft, Boom Length 14 ft, Base Mount Type Foundationless, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Three-Person Scaffolding Stage, 12 Ft. L (3212)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- ZORO SELECT Electric Floor Crane, Reach 8 ft., 2500lb. (EPFC-25)
- Tiger Track Cranes