Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft
Mfr # 350F-1000-10-12
Zoro # G302676399
product price: $4,498.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$4,498.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Height Under Span 12 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Color Yellow
Product Information
- Brand Tiger Track
- MFR # 350F-1000-10-12
- Zoro # G302676399
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Flange Width | 5 1/4 in |
Mast Diameter | 8 5/8 in |
Manufacturers Warranty Length | 5 yr |
Usable Boom Length | 9 9/32 ft |
Overall Height | 12 21/32 ft |
Height Under Boom | 12 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 14 ft |
Boom Length | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 21/32 ft, Height Under Boom 12 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing-1/2" Bore-600 lbs Capacity (SCC-SSR315)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-2-G-DC)
- Tiger Track Cranes