Shop All Cut-Off Wheels
Tiger Inox
CW, 6" x 0.045" x 7/8", 60, Type 1
Mfr # 58102
Zoro # G4600587
product price: $2.85
/ea
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 6 in
- Thickness 0.045 in
- Max. RPM 10,200 RPM
Product Information
- Brand Tiger Inox
- MFR # 58102
- Zoro # G4600587
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 6 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.045 in |
Max. RPM | 10,200 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.045 in, Max. RPM 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. L X 2-3/4 in. W 320 Grit Ultra Fine Block Hand Sanding Pad (DND234320S10N)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #240 (Festool 5x9) (M-177331)
- MILWAUKEE TOOL BRUSH 2-3/4CARB KNOT TYPE BRUSH (ML48-52-5040)
- GARANT CerRapid cutting disc EXTRA THIN, steel, STAINLESS, Disc Dia: 125mm (563256 125)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- NORTON ABRASIVES CutOff Whl, Blue Fire, 20"x5/32"x1" (66252843259)
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- PFERD 2" ALUMASTER ARBOR - 3/8" SHANK (20123)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- Tiger Inox Cut-Off Wheels