Shop All Combustible Gas Detectors
Tif
Combustible Gas Detector, 4.8V Battery
Mfr # TIF8800X
Zoro # G8038147
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustible Gases
- Standards UL 913
- Battery 4.8V Nickel-Metal Hydride Rechargeable
- Measuring Range Varies by Selected Sensor(s)
- Includes Soft Carrying Case
Product Information
- Brand Tif
- MFR # TIF8800X
- Zoro # G8038147
- UPC # 687744601818
- Country of Origin United States
- Category Combustible Gas Detectors
Dimensions
Width | 3 in |
Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Height | 1 13/16 in |
Overall Width | 3 in |
Overall Height | 1 7/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 8 in |
Probe Length | 14 in |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features LED Leak Level Indicator, Protective Boot, Gases Detected Gasoline, Includes Soft Carrying Case, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Detection Range 1 ppm, Probe Length 14 in, Overall Height 1 7/8 in, Manufacturer Warranty Length 1 yr, Battery Voltage 4.8V, Standards UL 913, Overall Depth 8 in, Overall Width 3 in, Battery Run Time 4 hr, Alert Type Sound, Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10Wc 420Ma (685-04)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-311D)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36P 0-200 F)
- DYNAMIC Gauge, Glycrn Flld, 0-2000psi, 1/4" Stm Mnt (221560)
- GENERAL TOOLS Gas Detector, Detects Meth, Natural Gas (NGD8800)
- MSA SAFETY Rechargeable Battery Pack, Lithium Ion (10114835)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- AMPROBE Combustible Gas Detector (GSD600)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 10 ppm, Aud and Vis (720B)
- SENSIT Combustible Gas Detector (909-00000-A)
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- Tif Combustible Gas Detectors