Shop All Shovels and Scoops
Tierra-Derco
Perennial Spade
Mfr # 31-0919
Zoro # G204142435
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6.9 in
- Blade Type Spade
Product Information
- Brand Tierra-Derco
- MFR # 31-0919
- Zoro # G204142435
- UPC # 8714936030933
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 6.9 in |
Details
Item | Spade Shovel |
Blade Type | Spade |
Description
Tierra-Derco International (TDI) is an importer designer and manufacturer of distinctive garden products. TDI has developed a reputation for fast efficient service high fill rates quality products and a broad selection of unique garden hard goods not sold to the big boxes. Top products sold are DeWit garden tools Worth Tools Peacock Plant Supports Eurogarden Kids Tools Nature's Feast Bird Products Deluxe Garden Center Shopping Carts and Biodegradable Trunk Liners. Length: 22".
Width: 6.9" x 4.5".
The Perennial Spade has a small head that allows you to plant perennials effortlessly when working in a small area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Weed Cutter, 30 in. Handle L, Steel Blade (29450GR)
- PALRAM Palram - Canopia HG9586 Nancy 1500 Door Canopy Awning Steel (HG9586)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- AFTERMARKET Mosfet Voltage Regulator for Polaris ACE 325 570 IMPROVED 4014029 4015229 (ELP50-0043)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG32)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Polymer Jacket with Fiberglass Core Handle (49543)
- GRAY ASH SHOVEL BLACK 20 in. (LT0162)
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- UNION TOOLS Transfer Shovel, 858 in W Blade, Carbon Steel Blade, Hardwood Handle, DShaped Handle (42106)
- COUNCIL TOOL Shovel/Pick Combination Tool Handle (70-509)
- PAHWA Scoop Shovel, Copper Titanium Blade, 8 in L (SU-1004)
- Tierra-Derco Shovels and Scoops