Shop All Jack Posts
Tie Down Engineering
Wall Jacks for Lifting Framed Walls, PR
Mfr # 48581
Zoro # G5415678
product price: $1,263.99
/pr
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,263.99
Free 30-Day Returns
Key Features
- Overall Height 16 ft.
- Load Capacity 2000 lb.
Product Information
- Brand Tie Down Engineering
- MFR # 48581
- Zoro # G5415678
- Country of Origin United States
- Category Jack Posts
Dimensions
Overall Height | 16 ft. |
Details
Item | Wall Jacks for Lifting Framed Walls |
Load Capacity | 2000 lb. |
Description
Wall Jacks for Lifting Framed Walls, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 350 lb., 55 Shore D (P12SX-UP040D-12)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.6K, 36x24 (E-3624)
- ZORO SELECT Friction Ring Stem Mount, 7/16 x1-3/8, PK5 (KITSXS21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (KG13)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-36 1 ft. 7 in. - 3 ft. 15 Gauge Adjustable Jack Post (556951)
- T-JAK T-JAK Original Cabinet Jack - 2 PACK (TJ-1042PK)
- TIGERBRAND JACK POST Jack Post 19in To 36in 16K (JS-36)
- T-JAK Quick Tilt Knob for T-JAK and MiniBrute (QAK-01)
- T-JAK T-JAK MiniBrute Cabinet Jack (MB-101)
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- Tie Down Engineering Jack Posts