Shop All Jack Posts
Tie Down Engineering
Wall Jacks for Lifting Framed Walls, PR
Mfr # 48582
Zoro # G5415693
product price: $1,553.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,553.99
Free 30-Day Returns
Key Features
- Overall Height 20 ft.
- Load Capacity 1000 lb.
Product Information
- Brand Tie Down Engineering
- MFR # 48582
- Zoro # G5415693
- Country of Origin United States
- Category Jack Posts
Dimensions
Overall Height | 20 ft. |
Details
Item | Wall Jacks for Lifting Framed Walls |
Load Capacity | 1000 lb. |
Description
Wall Jacks for Lifting Framed Walls, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Walk Ramp (AWR-38-7B)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- DAYTON Cnvrtbl Hnd Trck, 500 to 600 lb. (4ZJ30)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48581)
- ZORO SELECT Support Brace, Max H 16In (3CA86)
- ZORO SELECT Support Brace, Max H36In (3CA84)
- LABOR SAVING DEVICES Grabbit 18 ft. Telescoping Pole with Z-Tip and J-Tip (82-118)
- T-JAK Extensions for T-JAK and MiniBrute - 1 foot, 2 foot and 3 foot (EXTENSIONSET)
- ZORO SELECT Support Brace, Max H100In (3CA85)
- T-JAK T-JAK Drywall and Cabinet Jack (TJ-104D)
- Tie Down Engineering Jack Posts