Shop All Ratchet Tie Downs
Tie 4 Safe
Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow, 2PK
Mfr # RT21R-1530-M12N-Y-2
Zoro # G705636433
product price: $137.99
/pk 2, $69.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # RT21R-1530-M12N-Y-2
- Zoro # G705636433
- Country of Origin United States
- Category Ratchet Tie Downs
Description
DETAILS:
Quantity: 2-Pack
Color: Yellow
Width x Length: 4" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.
Quantity: 2-Pack
Color: Yellow
Width x Length: 4" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_AXON (103940)
- AZTEC LIFTING HARDWARE Chain Proof Coil 5/16 x 92FT Pail ZP (CPC516-P)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs., PK2 (RT42-10-PK-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK (TWS21-510-W9-Y-C-12)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 6PK (TWS21-510-W27-BLK-C-6)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- TIE 4 SAFE 1 Pack Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Blue (RT21R-1530-M12N-BU-1)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-GR-C-12)
- FTE Brake M/Cyl., H1986501 (H1986501)
- Tie 4 Safe Ratchet Tie Downs