Shop All Winch Straps
Tie 4 Safe
4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2
Mfr # TWS42-1530-F94-2
Zoro # G7324380
product price: $52.99
/pk 2, $26.50/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # TWS42-1530-F94-2
- Zoro # G7324380
- Country of Origin China
- Category Winch Straps
Description
4" x 30' Winch Strap w/ Delta Ring.
Qty: 2 pcs
Winch Strap w/ Delta Ring
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 2 pcs
Winch Strap w/ Delta Ring
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK10 (TWS42-1530-F94-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BU-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BL-10)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK2 (TWS44-30-Y-2)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-R-10)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423000GRA)
- Tie 4 Safe Tie Downs