Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK20
Mfr # FH23-34-20
Zoro # G7323735
product price: $261.99
/pk 20, $13.10/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # FH23-34-20
- Zoro # G7323735
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
3/4" Weld On Lashing D-Ring w/ Cap.
Qty: 20 pcs
Weld On Lashing D-Ring w/ Cap
Size: 3/4"
Breaking Strength: 18,000 lbs.
Working Load Limit: 26,400 lbs.
Material: Steel
Finish: Raw
.
.
Qty: 20 pcs
Weld On Lashing D-Ring w/ Cap
Size: 3/4"
Breaking Strength: 18,000 lbs.
Working Load Limit: 26,400 lbs.
Material: Steel
Finish: Raw
.
.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK50 (344PK)
- ORALITE Reflective Tape, Railcar Type (R59-040150-010)
- HYDRORAIN Manifold Tee, 1" SPG x 1" SOC x 1" MPT (08685)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-516-2)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-516-8)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01SS-8)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- CURT Clevis Grab Hook, 1/4", 81502 (81502)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes