Shop All Ropes
Tie 4 Safe
2" x 6' Rope Tie Off WLL: 1,000 lbs. , PK50
Mfr # CT23-6W28Y-50
Zoro # G7326760
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # CT23-6W28Y-50
- Zoro # G7326760
- Country of Origin China
- Category Ropes
Description
2" x 6” Rope Tie Off.
Qty: 50 pcs
Rope Tie Off.
Size: 2""
Length: 6”
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Color: Yellow
Qty: 50 pcs
Rope Tie Off.
Size: 2""
Length: 6”
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KNRS-8-SLP)
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- BOATBUCKLE Strap-4Ft X 2In Transom Pr, #F17632 (F17632)
- KEEPER Strap Tie Down Rubber 19In (06219)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1" Dia. (10-4100020)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/16" Diameter, 600Ft L (PD7/16)
- ZORO SELECT Weep Cord, 5/16 in. x 100 ft., Solid (20TL81)
- EXTREME MAX Extreme Max 3008.0496 Neon Orange Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0496)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 43-070 .21875 in. x 100 ft. Evandale Cotton Clothesline Hank (43-070)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- Tie 4 Safe Chains, Ropes & Cables