Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK6
Mfr # RT04C-530-W5-Y-6
Zoro # G7323699
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # RT04C-530-W5-Y-6
- Zoro # G7323699
- Country of Origin China
- Category Ratchet Tie Downs
Description
2"" x 30' Ratchet Tie Down Strap w/ Wire J Hooks.
Qty: 6 pcs
Ratchet Tie Down Strap w/ Flat Hooks
Size: 2"
Length: 30'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Qty: 6 pcs
Ratchet Tie Down Strap w/ Flat Hooks
Size: 2"
Length: 30'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-HUP-PUS)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4-7/8 (LKR-POTH 125KA-FI)
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-12M23Y-2)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-16M23G-10)
- TIE 4 SAFE 1 in. x 12 ft. Utility Tie Down Strap With Fully Coated Hook (TI565049)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs., PK2 (RT42-10-PK-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 2PK (TWS21-510-W9-Y-C-2)
- PRIME-LINE 16 in. Window Block and Tackle Sash Balance Single Pack (FA 1540)
- Tie 4 Safe Tie Downs