Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK8
Mfr # CT11-20M23B-8
Zoro # G7323315
product price: $146.99
/pk 8, $18.37/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # CT11-20M23B-8
- Zoro # G7323315
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 20' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 8 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 20'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue
Qty: 8 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 20'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TTX6)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (6108)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- WRAP-IT Saw-Tooth Straps - 12-foot (6-Pack) Orange - Lashing Straps with Easy to Use Buckle (A106-ST-12OR)
- SNAP-LOC Platform Cart Strap Anchor Kit with Cam (SLCCSAKWC)
- WRAP-IT Cam-Straps - 12-foot (6-Pack) Yellow - Cam Buckle Strap with Rubber Buckle Protector (A106-CS-12YE)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- US CARGO CONTROL 1" x 12' Endless Cam Strap w/ Wear Pad (C5112FE-WP-BLK)
- Tie 4 Safe Cam Buckle Tie Downs