Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2
Mfr # RT06-12M23Y-2
Zoro # G7324408
product price: $33.69
/pk 2, $16.85/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # RT06-12M23Y-2
- Zoro # G7324408
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 12' Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Qty: 2 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Qty: 2 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5SECONDS BRAND Steel Hand Pallet Truck, 5500 lbs Capacity, 48 Length x 27 Width Fork, MB-P25L Yellow 5Seconds (555013)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPR9)
- KFI Fairlead Bracket (Standard) (100495)
- MAGLINER Snap Ring (221008)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8 (RT04C-530-M11N-R-8)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-16M23G-2)
- TIE 4 SAFE 1 in. x 12 ft. Utility Tie Down Strap With Fully Coated Hook (TI565049)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs., PK2 (RT42-10-PK-2)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Green, 2PK (RT21R-1530-M12N-GR-2)
- BUYERS PRODUCTS 12 Foot UTV/ATV Tow Strap Kit (5483505)
- Tie 4 Safe Tie Downs