Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK
Mfr # TWS21-510-W9-Y-C-12
Zoro # G705636327
product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-510-W9-Y-C-12
- Zoro # G705636327
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Size: 2" x 10'
Color: Yellow
Quantity: 12-Pack
End Fitting: O-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Yellow
Quantity: 12-Pack
End Fitting: O-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Clevlok HercAlloy Grab Hook, 38 In Trade, 8800 Lb Load, Grade 80100, Cradle Attachment, Steel Alloy (659725)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- GENIE 54 In H Pltfrm Lift, Load Cap. 250 lb. (GH-5.6)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs. , PK2 (RT42-10-BL-2)
- TIE 4 SAFE 2" x 20' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-20M23B-10)
- TIE 4 SAFE 1 in. x 12 ft. Utility Tie Down Strap With Fully Coated Hook (TI565049)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-BU-C-12)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-GR-C-12)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Yeloow, 8PK (TWS21-510-W9-Y-C-8)
- ROADPRO Ratchet Strap Set, w/Hook, 2x30ft. (230RTCT)
- Tie 4 Safe Ratchet Tie Downs