Shop All Laundry Detergent
Tide
Laundry Detergent, Tub, Powder/Gel, Spring Meadow, 4 PK
Mfr # 03250
Zoro # G403928687
product price: $196.99
/pk 4, $49.25/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Tub
- Fragrance Spring Meadow
- High Efficiency Compatibility Fabric
- Pack Count 112
Product Information
- Brand Tide
- MFR # 03250
- Zoro # G403928687
- Country of Origin United States
- Category Laundry Detergent
Details
Item | Laundry Detergent |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Tub |
Fragrance | Spring Meadow |
High Efficiency Compatibility | Fabric |
Pack Count | 112 |
Degreaser Solvent Type | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Contains | 112 |
Container Type | Tub |
For Use On | Fabric |
Net Weight | 28.58 lbs |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Application | Laundry Detergent |
Description
Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills—just toss one in. It’s that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- COLORCORE ColorCore 50" Fiberglass Handle, Yellow (295016)
- GLOBAL INDUSTRIAL Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige (640930)
- GOJO 1200 ml Foam Hand Soap Cartridge, 2 PK (6364-02)
- TIDE Tide Liquid Laundry Detergent Pods, PK54 (79698)
- TIDE Laundry Detergent, 143 oz Box, Powder, Tide Original, 2 PK (85006)
- TIDE Laundry Detergent, 143 oz (8.94 lb) Powder, Original, White, 2 PK (PGC85006)
- TIDE High Efficiency Laundry Detergent, Pacs, Spring Meadow, Orange/Purple/White, 4 PK (91781)
- TIDE Laundry Detergent 10-oz, 12PK (3700000471)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Unscented, Clear, 6 PK (41823)
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Lavender, Clear (PL9755/55)
- Tide Laundry Detergent