Shop All Laundry Stain Removers
Tide
Laundry Detergent, Powder, 2.5 gal
Mfr # 41205
Zoro # G410993814
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Container Type Box
- Container Size 12 lb
- High Efficiency Compatibility Yes
- Product Label Detergent
Product Information
- Brand Tide
- MFR # 41205
- Zoro # G410993814
- UPC # 00030772141205
- Country of Origin Mexico
- Category Laundry Stain Removers
Dimensions
Container Size | 12 lb |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Container Type | Box |
High Efficiency Compatibility | Yes |
Product Label | Detergent |
Number of Loads | 155 |
Contains Bleach | Yes |
Contains Odor Eliminator | Yes |
Contains Stain Lifter | Yes |
Dye Free | No |
Fragrance | Fresh |
Contains Fabric Softener | No |
Color Safe | Yes |
Phosphate Free | Yes |
Standards | Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits |
Description
Laundry Detergent, Product Label Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Container Size 12 lb, Fragrance Fresh, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Number of Loads 155
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Soft 24" Push Broom, Yellow (316316)
- 3M Scotch-Brite‚Ñ¢ Medium Duty Scrubbing Sponge, Yellow/Green, 10 Sponges - 74CC (MMM74CC)
- UNGER nLite Classic Tool Adapter (NLCLA)
- HERITAGE 33 gal Trash Bags, 33 in x 39 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X6639QK)
- TIDE Laundry Detergent, Liquid, 105 oz, 4 pk (14116)
- OXICLEAN Max Force Laundry Stain Remover, 12 oz Spray Bottle (57037-00070)
- OXICLEAN OxiClean Stain Remover, Regular Scent, 30 lb Box (33200-84012)
- SHOUT Stain Remover Wipes, PK144 (02246)
- CLOROX Stain Remover and Color Booster, Regular, 33 oz Bottle, PK6, 6PK (30037)
- WM BARR WM Barr FG502 2.47 lbs. Home Armor Instant Mildew Stain Remover (522813)
- PINK STUFF PINK STAIN RMVR WHITE (20162)
- Tide Laundry Stain Removers