Shop All Laundry Detergent
Tide
Laundry Detergent, 1.5 oz Box, Powder, Tide Original, 156 PK
Mfr # 49340
Zoro # G301847776
product price: $130.99
/pk 156, $0.84/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Tide Original
- Cleaner Container Size 1.5 oz
- High Efficiency Compatibility Fabric
Product Information
- Brand Tide
- MFR # 49340
- Zoro # G301847776
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 1.5 oz |
Size | 1.5 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Fragrance | Tide Original |
High Efficiency Compatibility | Fabric |
Packaging Type | Box |
Net Weight | 16.9 lbs |
Form | Powder |
For Use On | Fabric |
Includes | 156 single-use vending-size boxes of laundry powder (1.5-oz. each) |
Application | Laundry Detergent |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Description
Quick dissolving powder formula in vending size is convenient and economical. Contains the same powerful stain-fighting agents of liquid detergent. Equally effective in hot or cold water.
- •Quick dissolving powder formula.
- •Provides the same powerful stain-removing power of liquid detergent.
- •Effective in hot and cold water.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Honey Can Do TRS-01886 30L and 3L Stainless Steel Step Can Combo (TRS-01886)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- METROVAC Lightweight Heavy Duty Carry / Storage All Foam Filled Soft Case (MVC-420G)
- YASUTOMO Sumi Cc Brushes - 0.25 X 1.12 In. (YA29822)
- TIDE Tide Free & Gentle Laundry Detergent Liquid Pod 14 oz., PK6 (93829)
- TIDE High Efficiency Laundry Detergent, 25 oz Jug, Liquid, Original, Blue, 6 PK (37373)
- TIDE Laundry Detergent, 143 oz Box, Powder, Tide Original, 2 PK (85006)
- TIDE 46 Oz. 32 Load HE Liquid Laundry Detergent (3700040212)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- TIDE PODS Laundry Detergent, Spring Meadow, 66 oz Tub, 76 Pacs, PK4 (80735047)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze (2420005016)
- Tide Laundry Detergent