Shop All Laundry Detergent
Tide
Laundry Detergent, 144 oz Box, Powder, Tide Original, 2 PK
Mfr # PGC 84998
Zoro # G6074599
product price: $71.99
/pk 2, $36.00/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Tide Original
- Cleaner Container Size 144 oz
- High Efficiency Compatibility Fabric
Product Information
- Brand Tide
- MFR # PGC 84998
- Zoro # G6074599
- UPC # 10037000849985
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 144 oz |
Size | 144 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Fragrance | Tide Original |
High Efficiency Compatibility | Fabric |
Net Weight | 20.88 lbs |
For Use On | Fabric |
Application | Laundry Detergent |
Includes | Two 144-oz. boxes per carton |
Packaging Type | Box |
Effective to Remove | Bacteria; Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Features | Washes 80 Loads |
Form | Powder |
Description
Tide® Laundry Detergent with Bleach, Tide Original Scent, Powder, 144 oz Box, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood (FGH516000000)
- HYDE Flexible Brass Stripping Brush (46801)
- MEGUIARS PLSTC-X CLEANER CLEAR 10oz (MGG-12310)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 129X)
- TIDE TIDE DETERGENT PWD 95OZ (84997)
- TIDE Laundry Detergent, 143 oz Box, Powder, Tide Original, 2 PK (85006)
- TIDE Simply Clean and Fresh Laundry Detergent, Refreshing Breeze, 138 oz Bottle (89131/44311)
- TIDE Professional 5 Gal. Closed Loop Color Safe Bleach (003700070675)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Tide Original (13878)
- TIDE Laundry Detergent, 46 fl oz (1.4 quart) Liquid, Clear, 6 PK (PGC41823CT)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue (87035)
- Tide Laundry Detergent