Shop All Laundry Detergent
This Product is Discontinued
Tide
High Efficiency Liquid Laundry Detergent, 100 oz. Jug, Liquid, Unscented, Blue, 4 PK (Discontinued)
Mfr # PGC 08886
Zoro # G2593455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Unscented
- Cleaner Container Size 100 oz.
- High Efficiency Compatibility Yes
Product Information
- Brand Tide
- MFR # PGC 08886
- Zoro # G2593455
- UPC # 037000088868
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 100 oz. |
Size | 100 oz. |
Details
Item | High Efficiency Liquid Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Unscented |
High Efficiency Compatibility | Yes |
Color | Blue |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Container Type | Jug |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Degreaser Container Type | Jug |
Primary Chemical | None |
Description
High Efficiency Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Fragrance Unscented, Color Blue, Primary Chemical None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.