Shop All Laundry Detergent
Tide
High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Fresh, Blue, 4 PK
Mfr # 87473
Zoro # G601209779
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- High Efficiency Compatibility Yes
- Color Blue
- Features Contains Downy Fabric Softener, Fights Fading and Pilling, Provides Color Protection
Product Information
- Brand Tide
- MFR # 87473
- Zoro # G601209779
- UPC # 10037000874734
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 92 oz |
Container Size | 92 oz |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Fresh |
High Efficiency Compatibility | Yes |
Packs per Case | 4 |
Color | Blue |
Features | Contains Downy Fabric Softener, Fights Fading and Pilling, Provides Color Protection |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Container Type | Jug |
Contains | Biodegradable Surfactants (Anionic and Nonionic) and Enzymes |
Contains Odor Eliminator | No |
Phosphate Free | Yes |
Contains Stain Lifter | No |
Dye Free | No |
Contains Bleach | No |
Contains Fabric Softener | Yes |
Biodegradable | Yes |
Color Safe | Yes |
Description
Laundry Detergent, Cleaner Form Liquid , High Efficiency Compatibility Yes, Container Type Jug, Container Size 92 oz, Fragrance Fresh, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener Yes, Contains Odor Eliminator No, Contains Stain Lifter No, Biodegradable Yes, Color Blue, Features Contains Downy Fabric Softener, Fights Fading and Pilling, Provides Color Protection, Properties Biodegradable, Color Safe, High Efficiency Compatibility, Phosphate Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 7 Qt. / 1.75 Gallon Black Rectangular Wastebasket / Trash Can (475WC7BK)
- DATAVAC Replacement Bags for Handheld Steel Vacuum/Blower, PK5 (120-516620)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW5)
- IMPACT PRODUCTS Side Press Mop Bucket and Wringer, Yellow (6Y/2635-3Y)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Original, Blue, 4 PK (87549)
- TIDE High Efficiency Laundry Detergent, 92 oz Bottle, Liquid, Original, Blue, 4 PK (40217)
- TIDE High Efficiency Laundry Detergent, 25 oz Jug, Liquid, Original, Blue, 6 PK (37373)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, 4 PK (10037000891298)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Spring & Renewal, 4 PK (10037000875663)
- ERA High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Floral, Blue, 4 PK (72492)
- Tide Laundry Detergent