Shop All Laundry Detergent
Tide
High Efficiency Laundry Detergent, 25 oz Jug, Liquid, Original, Blue, 6 PK
Mfr # 37373
Zoro # G301209741
product price: $62.59
/pk 6, $10.43/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- High Efficiency Compatibility Yes
- Color Blue
- Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
Product Information
- Brand Tide
- MFR # 37373
- Zoro # G301209741
- UPC # 10037000373732
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 25 oz |
Container Size | 25 oz |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Original |
High Efficiency Compatibility | Yes |
Packs per Case | 6 |
Color | Blue |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Contains | Alcohol, Amylase Enzyme, C10-16 Alkyldimethylamine Oxide, C10-16 Pareth, Calcium Formate, Colorants, Diethylenetriamine, Ethanolamine, Fluorescent Brightener 71, Fragrances, Mannanase Enzyme, Methyl Di-t-Butyl Hydroxyhydrocinnamate, Pentasodium Pentetate, Polyethyleneimines Alkoxylated, Propylene Glycol, Sodium and MEA C10-16 Alkylbenzenesulfonate, Sodium and MEA Citrate, Sodium and MEA Laureth Sulfate, Sodium and MEA Salts of C12-18 Fatty Acids, Sodium Borate, Sodium Cumenesulfonate, Sodium Formate, Subtilisin, Water |
Container Type | Bottle |
Features | Protects Colors |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Color Safe | Yes |
Contains Bleach | No |
Contains Stain Lifter | No |
Contains Fabric Softener | No |
Phosphate Free | Yes |
Contains Odor Eliminator | No |
Dye Free | No |
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bottle, Container Size 25 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Color Blue, Features Protects Colors, Properties Color Safe, High Efficiency Compatibility, Phosphate Free, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY SPRAYWAY 20 oz. Aerosol Can, Contact Cleaner (SW293)
- TENNANT Extraction Floor Tool (1058735)
- GUARDAIR Pneumatic Vaccum (PQ55C150ATEX)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Original, Blue, 4 PK (87549)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Fresh, Blue, 4 PK (87473)
- TIDE High Efficiency Laundry Detergent, 92 oz Bottle, Liquid, Original, Blue, 4 PK (40217)
- TIDE Laundry Liquid High Efficiency 2X, 2.72 Liter (40217)
- TIDE Laundry Detergent, 1.5 oz Box, Powder, Tide Original, 156 PK (49340)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- ERA High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Floral, Blue, 4 PK (72492)
- Tide Laundry Detergent