Shop All Pencils
Ticonderoga
No. 2 Pencils, Presharpened, 12 Per Pack, PK3
Mfr # 13806
Zoro # G5638517
original price:
$13.15
6% off
new price: $12.29
/pk 3, $4.10/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Graphite/Wood/Latex-Free Rubber
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Yellow
Product Information
- Brand Ticonderoga
- MFR # 13806
- Zoro # G5638517
- UPC # 194629083237
- Country of Origin Mexico
- Category Pencils
Details
Material | Graphite/Wood/Latex-Free Rubber |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Yellow |
Description
The Ticonderoga is the world's best pencil. Satin smooth finish enhances writing comfort. Exclusive graphite core formula gives you extra smooth performance. Crafted with premium wood from well managed forests. Top quality, latex-free eraser provides easy, clean corrections. PMA certified non-toxic. Each box includes 12 pencils. Sold as a pack of 3 boxes, 36 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJITSU Two X Fi-7160 Adf Doc Scanner (PA03670-B085-BDL2)
- BSC PREFERRED 15 3/4 x 12 x 6'' White Tray Counter Display, 10PK (MDIS101)
- SCOTCH Filament Tape, 24mm x 55m (898)
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- TICONDEROGA Original Ticonderoga Pencils, No. 2 Soft, Unsharpened, PK72 (X33904)
- TICONDEROGA Pencils, No. 2, BK Woodcase, 24/BX, BK Lead/Eraser (DIX13926)
- TICONDEROGA Laddie Tri-Write Intermediate Size No. 2 Pencils, No Eraser, PK36 (13044)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13002)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- Ticonderoga Pencils