Shop All Toys & Games
Tickit
Wooden Rainbow Architect Triangles - Set of 7
Mfr # 73418
Zoro # G100936428
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 7 Rainbow colored beechwood geometric shapes that nest together.
- Recommended Grade Grade PK+
- Material Wood
- Recommended Age 12+ months
Product Information
- Brand Tickit
- MFR # 73418
- Zoro # G100936428
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 7 Rainbow colored beechwood geometric shapes that nest together. |
Recommended Grade | Grade PK+ |
Material | Wood |
Recommended Age | 12+ months |
Description
These 7 nesting Beechwood triangles are stained in safety compliant colors which enable children to see all the rainbow colors with the natural grain of the wood. Tested for children aged 12m+, these Rainbow Architect Triangles will inspire confidence and creativity as kids practice hand-eye coordination, color and shape recognition and role play! Plus the triangles can assist with early STEM skills including construction, spatial reasoning, patterning and sequencing.
Colors are red, orange, yellow, green, blue, indigo and purple.
Size: 1.1", 8.2"L (short sides) x 1.6"D.
Colors are red, orange, yellow, green, blue, indigo and purple.
Size: 1.1", 8.2"L (short sides) x 1.6"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- GONGE Bouncing River Stone (G2126)
- TELEBRANDS CORP Telebrands 253332 50 ft. As Seen On TV Silver Bullet Pocket Hose (253332)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Rainbow Wooden Rings, 21-Piece Set (73977)
- TICKIT Constellation Ball (75045)
- TICKIT Target Math Boards, Assorted, Set of 3 (9426)
- TICKIT Ultra Bright LED Light Panel (9200)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- PRESSMAN TOYS CARD GAME GO FISH 1PK 4+ (8582)
- Tickit Toys & Games