Shop All Toys & Games
Tickit
Wooden Rainbow Architect Rectangles, Set of 7
Mfr # 73414
Zoro # G300936761
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 7 Rainbow colored beechwood geometric shapes that nest together.
- Recommended Age 12+ months
- Color Assorted
- Material Wood
Product Information
- Brand Tickit
- MFR # 73414
- Zoro # G300936761
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 7 Rainbow colored beechwood geometric shapes that nest together. |
Recommended Age | 12+ months |
Color | Assorted |
Material | Wood |
Description
These 7 nesting Beechwood rectangles are stained in safety compliant colors which enable children to see all the rainbow colors with the natural grain of the wood. Tested for children aged 12m+, these Rainbow Architect Rectangles will inspire confidence and creativity as kids practice hand-eye coordination, color and shape recognition and role play! Plus the rectangles can assist with early STEM skills including construction, spatial reasoning, patterning and sequencing.
Colors are red, orange, yellow, green, blue, indigo and purple.
Size: 4.5"-8.7"L x 1.6"D.
Colors are red, orange, yellow, green, blue, indigo and purple.
Size: 4.5"-8.7"L x 1.6"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hooked Weight Set Of 9, Stainless Steel (WSST09)
- ABILITATIONS Hi-Write Beginner Journal Paper, Level 1, 8-1/2 x 11 Inches, 100 Sheets PK (BJP-1-VL)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- TEKNIKA STRAPPING SYSTEMS 1 1/4" Steel Strapping Tool Set, HD Tensioner/Sealer/Cutter (MUL-420, MUL-430, H-305)
- TICKIT Wooden Bowls, Set of 3 (73929)
- TICKIT Talking Tubes (9440)
- TICKIT Splats, Set of 10 (72397)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- TICKIT Ultra Bright LED Light Panel (9200)
- TICKIT Rainbow Wooden Super Set, 84-Piece Set (73979)
- POPULAR PLAYTHINGS Jumbo Magnetic Marbles (160)
- Tickit Toys & Games