Shop All Toys & Games
Tickit
Talking Tubes
Mfr # 9440
Zoro # G7540875
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Plastic
- Color Yellow, Red, Blue
- Recommended Age 3+ Years
- Includes set includes 2 plastic handsets and nearly 10 feet of strong yellow, hollow flexible tubing
Product Information
- Brand Tickit
- MFR # 9440
- Zoro # G7540875
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Plastic |
Color | Yellow, Red, Blue |
Recommended Age | 3+ Years |
Includes | set includes 2 plastic handsets and nearly 10 feet of strong yellow, hollow flexible tubing |
Description
Best selling Talking Tubes can be used in any educational setting, both indoors and outdoors, to develop children's communication, personal and social skills. Can be used to communicate across a small distance, between rooms, across an outdoor area or even between the indoor and outdoor environments. The Talking Tube Set includes 2 handsets and nearly 10 feet of strong yellow, hollow flexible tubing. Handsets simply plug into the ends of the tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 6-1/2" L, 4-1/2" W, PK24 (FPP24)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- SCOTCH Carton Tape, Polypropylene, Red, 48mm x 50m (373)
- NATIONAL HARDWARE Wire Galv 12Gax100Ft (N266-973)
- TICKIT Ultra Bright LED Light Panel (9200)
- TICKIT Target Math Boards, Assorted, Set of 3 (9426)
- TICKIT Constellation Ball (75045)
- TICKIT Rainbow Wooden Rings, 21-Piece Set (73977)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Color Crystal Block Set, 25 Pieces Per Set (72606)
- KOPLOW GAMES Koplow Games 30-Sided Alphabet Dice, Lowercase, PK4 (12985)
- Tickit Toys & Games