Shop All Toys & Games
Tickit
Sensory Reflective Sound Balls, Set of 7
Mfr # 72205
Zoro # G200926527
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Recommended Age 12+ months
- Recommended Grade Grade PK+
- Material Stainless Steel
Product Information
- Brand Tickit
- MFR # 72205
- Zoro # G200926527
- Country of Origin China
- Category Toys & Games
Details
Color | Silver |
Recommended Age | 12+ months |
Recommended Grade | Grade PK+ |
Material | Stainless Steel |
Includes | 7 different sizes of stainless steel balls. |
Description
These reflective mirror balls come in a set of 7 differently sized spheres and each produces a different sound when shaken and a different movement when rolled. A truly multi-sensory learning toy, these beautiful, stainless steel balls will keep toddlers aged 12m+ amused! Watch them learn about their senses of sight, sound and touch when they play with these balls.
Size: 1.9"-4" diameter.
Size: 1.9"-4" diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- XEROX 106R03524 Extra High-Yield Toner, 10500 Page-Yield, Black (106R03524)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- TICKIT Splats, Set of 10 (72397)
- TICKIT Target Math Boards, Assorted, Set of 3 (9426)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Ultra Bright LED Light Panel (9200)
- TICKIT Talking Tubes (9440)
- TICKIT Rainbow Wooden Rings, 21-Piece Set (73977)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- Tickit Toys & Games