Shop All Toys & Games
Tickit
Rainbow Viewers, Set of 6
Mfr # 61094
Zoro # G101243143
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Includes 6 observation pots with magnifying lids in 6 different colors: blue, green, purple, red, yellow and orange.
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Color Multi
- Material Plastic
Product Information
- Brand Tickit
- MFR # 61094
- Zoro # G101243143
- Country of Origin China
- Category Toys & Games
Details
Includes | Includes 6 observation pots with magnifying lids in 6 different colors: blue, green, purple, red, yellow and orange. |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Plastic |
Description
A set of plastic observation pots with a 2.4" diameter magnifier in the brightly colored push on lids. Ideal for investigating natural resources up close. Assists in helping children develop observation skills, and is great for collaborative play environments. Use the 3x magnifying lid to clearly observe the contents captured Help children connect with and learn about natural environments by using these viewers to capture samples. Children can easily remove and replace the push-on lids, enabling independent play.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 9" x 12", Kraft, 25/Bundle (11R338)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37815)
- DAVENPORT & COMPANY Stand Up Stapler- Fullstrip- 20 Sheet Cap.- Black-Gray (DA18408)
- CLAUSS Multipurpose, Shears, Straight, 6 In. L (33203)
- TICKIT Rainbow Wooden Super Set, 84-Piece Set (73979)
- TICKIT Constellation Ball (75045)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Target Math Boards, Assorted, Set of 3 (9426)
- TICKIT Talking Tubes (9440)
- TICKIT Wooden Bowls, Set of 3 (73929)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 44 Pieces (G9421)
- Tickit Toys & Games