Shop All Abrasive Blaster Accessories
Thunderblast
Blast Hose, 1-1/2In x 50ft, 4PLY
Mfr # 011-4242-0151
Zoro # G0200597
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- Size 1-1/2 in x 50 ft
- Material Elastomer
- Overall Dia. (In.) 2-3/8 in
- Air Pressure - Maximum 150 psi
Product Information
- Brand Thunderblast
- MFR # 011-4242-0151
- Zoro # G0200597
- UPC # 858625003308
- Country of Origin Turkey
- Category Abrasive Blaster Accessories
Dimensions
Size | 1-1/2 in x 50 ft |
Overall Dia. (In.) | 2-3/8 in |
Overall Length | 50 ft |
Hose Inner Diameter | 1 1/2 in |
Hose Outer Diameter | 2 3/8 in |
Details
Blasting Accessory Grouping | Hoses |
Material | Elastomer |
Item | Pressure Feed Blasting Hose |
Air Pressure - Maximum | 150 psi |
Description
Pressure Feed Blasting Hose, Hose Inner Diameter 1 1/2 in, Hose Outer Diameter 2 3/8 in, Overall Length 50 ft, Material Elastomer, Air Pressure - Maximum 150 psi, Compatible with Manufacturer Model Number MT10-150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461061)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #120 (M-160425)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 120 Grit Medium Drywall Sand Pad (DND090120H05G)
- CGW ABRASIVES Convolute Whl, 6 x 1 x 1, 9S, Fine (70137)
- MARCO #3 All Poly TC NPS Nozzle - 3/16" (10TC3UN)
- S & H INDUSTRIES BLASTER SPOT ECONOMY - ALLSOURCE (AC4001344)
- ECONOLINE ABRASIVE PRODUCTS Econoline Air Jet (201394)
- MARCO Nozzle Washer for Ceramic Nozzle (10L66CHW)
- MARCO Service Kit for 1-1/2" Inlet Valve (1012215)
- MARCO Inspection Door Gasket - 6” x 8” (1006201)
- S AND H INDUSTRIES ALC 40297 5/16" ID Pressure Nozzle Kit 125CFM (40297)
- Thunderblast Abrasive Blaster Accessories