Shop All Automotive Roof Racks
Thule
Rooftop Cargo Boxes Pulse L
Mfr # 615
Zoro # G2902983
product price: $649.95
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$649.95
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size L
- Weight 36
- Exterior Width 33
Product Information
- Brand Thule
- MFR # 615
- Zoro # G2902983
- UPC # 91021375482
- Country of Origin United States
- Category Automotive Roof Racks
Dimensions
Size | L |
Exterior Width | 33 |
Exterior Height | 16.5 |
Exterior Length | 76 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Weight | 36 |
Description
The THULE brand Rooftop Cargo Box Pulse L is a black cargo box with a weight of 36 lbs. It has an exterior width of 33 inches, an exterior height of 16.5 inches, and an exterior length of 76 inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Thru-Hull Connector - 3/4" - 90degree - White (75035-00)
- BUYERS PRODUCTS Weld-On Corner Security Latch Set (B2589W)
- RITCHIE B-51W Explorer Compass Bracket Mount - White (B-51W)
- FEY Universal Bumper Mount Kit (92300)
- THULE Ski & Snowboard Racks Snowpack 4Pr (7324)
- THULE Dockglide Kayak Saddle Black Kayak & Canoe Carriers (896)
- THULE Rooftop Cargo Baskets & Platforms Canyon Extension Xt (8591XT)
- THULE Rooftop Cargo Baskets & Platforms Canyon Xt (859XT)
- THULE Rooftop Cargo Bags & Covers Interstate (869)
- THULE Ski & Snowboard Racks Snowpack 6Pr (7326)
- KEEPER D-RING W/ BRACKET 1-1/2"" (89314)
- Thule Automotive Roof Racks