Shop All Pressure Gauges
Thuemling
Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black
Mfr # BC-LFP-63-F-WOB
Zoro # G6300309
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Fire Apparatus Panels
- Range 30 in Hg Vac to 600 psi
Product Information
- Brand Thuemling
- MFR # BC-LFP-63-F-WOB
- Zoro # G6300309
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 4.21" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.68 in |
Bolt Circle Diameter | 2.8 in |
Case Depth | 1.5 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Panel-Mount Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material Cast Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- ECLIPSE ENTERPRISES. Eclipse - CAT 5 Tester 8 LED, with Remote (400-026)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-140F)
- FLUKE BIOMEDICAL Radiation Surv Mtr, 0to1uSv/hr, Digital (RaySafe 452)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-7500-color zone)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-FG-WOB)
- THUEMLING Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-200)
- THUEMLING Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-2000)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-E)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-EG-WOB)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2517L)
- Thuemling Pressure Gauges