Shop All Heat Exchangers
Thrush
Steam-Water Heat Exchanger, 800,000 BtuH
Mfr # TS08-048-222BS-SSCI-SX-CCC-11-5552
Zoro # G800488272
product price: $5,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,118.99
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 800,000 BtuH
- Pressure Shell 150 PSI, Tube 150 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material ¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Shell, Carbon Steel Tubesheet, Cast Iron Head
Product Information
- Brand Thrush
- MFR # TS08-048-222BS-SSCI-SX-CCC-11-5552
- Zoro # G800488272
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 13.5 in |
Height (In.) | 13.5 in |
Length (In.) | 54.8 in |
Depth (In.) | 13.5 in |
Shell Pipe Connection Size | 3 in |
Shell Outside Diameter | 8 in |
Tube Length | 54 3/4 in |
Overall Height | 13 1/2 in |
Tube Pipe Connection Size | 3 in |
Overall Width | 13 1/2 in |
Description
Steam to Water Heat Exchanger, Heat Dissipation Capacity for Water 800,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Total Surface Area 32.1 sq ft, Shell Outside Diameter 8 in, Tube Length 54 3/4 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 2, Shell Maximum Pressure Rating 150 psig, Shell Maximum Operating Temperature 375 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 400 Degrees F, Fluid Compatibility Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, White (HS-1500-PHXG-WI)
- JOHNSON CONTROLS Differential Pres Control, Spst Close (P74AA-1C)
- SELKIRK 4X2 Gas Chimney Pipe (104024)
- THRUSH Steam-Water Heat Exchanger, 610,000 BtuH (TS06-060-222BS-SSCI-SX-CCC-11-3352)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- ALFA LAVAL M6 NBR-B Channel plate gasket (M6)
- Thrush Heat Exchangers