Shop All Heat Exchangers
Thrush
Steam-Water Heat Exchanger, 2,097,000BtuH
Mfr # TS12-048-222BS-SSCI-SX-CCC-01-66K3
Zoro # G100488170
product price: $10,928.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$10,928.99
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 2,097,000 BtuH
- Pressure Shell 150 PSI, Tube 125 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material ¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Shell, Carbon Steel Tubesheet, Cast Iron Head
Product Information
- Brand Thrush
- MFR # TS12-048-222BS-SSCI-SX-CCC-01-66K3
- Zoro # G100488170
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 19 in |
Length (In.) | 57.666666666 in |
Depth (In.) | 19 in |
Width (In.) | 19 in |
Overall Width | 19 in |
Overall Height | 19 in |
Tube Length | 57 5/8 in |
Shell Pipe Connection Size | 6 in |
Tube Pipe Connection Size | 4 in |
Shell Outside Diameter | 12 in |
Description
Steam to Water Heat Exchanger, Heat Dissipation Capacity for Water 2,097,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Total Surface Area 83 sq ft, Shell Outside Diameter 12 in, Tube Length 57 5/8 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 2, Shell Maximum Pressure Rating 150 psig, Shell Maximum Operating Temperature 375 Degrees F, Tube Maximum Pressure Rating 125 psig, Tube Maximum Operating Temperature 400 Degrees F, Fluid Compatibility Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- GOODMAN 0130P00116 250V 20A Power Cord (0130P00116)
- HONEYWELL He300A1005 True Ease Advanced (HE300A1005)
- AMERI-VENT Pipe Section, 6" Dia., 3 ft. L (6E3)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- LENNOX Heat Exchanger, Le46K91 (46K91)
- Thrush Heat Exchangers