Shop All Hub, Circulating & Gear Oils
Thrive
85W140 Gear Oil 5 Gal Pail
Mfr # 405139
Zoro # G508853082
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thrive
- MFR # 405139
- Zoro # G508853082
- UPC # 810008400142
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Description
Wide Range Gear Oils are high performance, gear lubricants formulated for heavy duty differentials, axles, and final drives where extreme pressures and shock loading are expected. Wide Range Gear Oils are made from the highest quality base stocks and are fortified with the most advanced additive chemistry available. They provide excellent load carrying ability, extreme pressure EP properties, wear resistance, oxidation stability, antirust and anti-corrosion qualities. Wide Range Gear Oils are fully formulated for use in limited slip differential axles. They provide outstanding protection against wear caused by shock loading. Military Qualifications: Wide Range Gear Oil 80W-90 and 85W-140 are qualified for use in military combat vehicles. They are listed with the military as meeting the stringent requirements of SAE J2360 Lubricating Oil, Gear Multipurpose Metric Military Use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- GATES Engine Cooling System Pressure Tester Adapter, 31410 (31410)
- DONALDSON Air Filter, Primary Radialseal, P606720 (P606720)
- CAMCO SEWER FITTING - C-DO 2 CLEAR 45 DEGREE HOSE ADAPTER (39432)
- THRIVE AGMA EP#5 ISO 220 5 Gal Pail (405145)
- THRIVE AGMA EP#3 ISO 100 5 Gal Pail (405143)
- THRIVE AGMA EP#3 ISO 100 55 Gal Drum (455143)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 22 5 Gal Pail (405175)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 100 5 Gal Pail (405181)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 32 275 Gal Tote (409176)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- Thrive Hub, Circulating & Gear Oils