Shop All Automotive Hydraulic Oil
Thrive
150 Hydraulic Oil ISO 32 55 Gal Drum
Mfr # 455160
Zoro # G208853245
product price: $682.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Product Information
- Brand Thrive
- MFR # 455160
- Zoro # G208853245
- UPC # 810008401682
- Country of Origin United States
- Category Automotive Hydraulic Oil
Description
HP-II High Performance Hydraulic Oils are advanced formula, long life, anti-wear hydraulic fluids. They are designed for high performance hydraulic systems operating under extreme conditions. HP-II High Performance Hydraulic Oils are formulated with superior Group II crystal clear base oils processed to 99.9% purity. By removing impurities that can hinder the performance of competitive conventional oils, and blending in our specialty additives, HP-II High Performance Hydraulic Oils retain their fresh oil properties longer, providing resistance to oxidative breakdown and superior wear protection. The use of Group II base stocks typically increases the D 943 oxidation performance to exceed 5,000 hours. HP-II High Performance Hydraulic Oils take your equipment to higher levels of performance.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- KFI Yamaha YXZ Rear 2" Rec. (101685)
- EAGLE 1 Wadding Polish, 5 oz. (E11035605)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 96" Length (1283/04T133RED96)
- THRIVE 200 Hydraulic Oil ISO 46 5 Gal Pail (405162)
- THRIVE 300 Hydraulic Oil ISO 68 55 Gal Drum (455165)
- THRIVE 150 Hydraulic Oil ISO 32 275 Gal Tote (409160)
- THRIVE 300 Hydraulic Oil ISO 68 275 Gal Tote (409165)
- THRIVE 150 Hydraulic Oil ISO 32 5 Gal Pail (405160)
- THRIVE 200 Hydraulic Oil ISO 46 55 Gal Drum (455162)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M0010011303)
- Thrive Automotive Hydraulic Oil