Shop All Appliance Parts
Thrifco Plumbing
Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I
Mfr # 4401997
Zoro # G310330542
original price:
$18.25
17% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thrifco Plumbing
- MFR # 4401997
- Zoro # G310330542
- UPC # 48314019974
- Country of Origin China
- Category Appliance Parts
Description
Features: Durable construction of Corrugated tube 3/4 FIP swivel female threads allows for hassle-free connections To connect gas and electric water heaters and water softeners to the main cold & hot water lines For Indoor use only Eliminates the need of a dielectric union reducing time and installation costs Use a soft pliable Nitrile rubber washer to get a good seal using less torque. Long connector nuts allows a greater number of thread-to-thread contact Temperature Rating: 40 Degrees to 140 Degrees F, occasional 180 Degrees F Pressure Rating: water pressures up to 125 PSI maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN SPRAY Ocean Spray Bloody Mary Mix 32 oz. Bottle, PK12 (25904)
- EDLUND Can Punch Hd (37010)
- ECOSTICK Sticks Turbinado Single Serve 3g, PK2000 (83661)
- GERBER Gerber 2nd Foods Pea Carrot Spinach Baby Food 4 oz., PK16 (00015000076634)
- THRIFCO PLUMBING Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I (4401996)
- THRIFCO PLUMBING IN-Line Ice Maker Filter (4601825)
- THRIFCO PLUMBING 15ft 1/4 Inch OD Inlet x 1/4 Inch OD Outlet Copper Ice Maker Installation Kit (4400714)
- THRIFCO PLUMBING 6 Feet Long Washing Machine Hose with 3/4 Inch GHT Connectors (4400742)
- THRIFCO PLUMBING Universal-Fit Corrugated PVC Dishwasher Discharge Hose, 6 ft L (4402739)
- THRIFCO PLUMBING 5ft Reinforced Rubber Washing Machine Hose Set 1 Hot, Red & 1 (4402746)
- FOXX EQUIPMENT Hand Installation Clamp Pincer (20G08-125)
- Thrifco Plumbing Appliance Parts