Shop All Sprayers
Thrifco Plumbing
Kitchen Sink Spray Head and Hose, Off-White Color, Replaces Dan
Mfr # 4402279
Zoro # G210066473
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thrifco Plumbing
- MFR # 4402279
- Zoro # G210066473
- UPC # 48314022790
- Country of Origin China
- Category Sprayers
Description
Thrifco Plumbing 4402279 Kitchen Sink Spray Head and Hose, Off-White Color. Features: Replaces Danco 16560 Constructed of a strong and durable plastic and an easy-to-clean spray head preventing mineral build-up, meaning it was built for longevity. This product provides an easy, handheld method for washing dishes by way of thumb-applied trigger action that produces a high pressured directional power spray. The connectors for this product offering are 1/4-inch FIP and the included vinyl hose that includes a swivel connector is 48-inches. Stylized in a sleek off-white design that works with any decorating style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A196)
- BESTORQ A44 V Belt, 46 in Outside Length, 1/2 in Top Width, 1 Ribs (A44)
- GATES 1/4" x 50 ft Multipurpose Air Hose 200 psi (28823)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 182T Frame (6K313)
- ZEP Compressed Air Sprayer, 30 psi, PK12 (829812)
- GARANT Spray Dispenser, Type: VA1, For Liquids Containing Acids (083512 VA1)
- MILWAUKEE SPRAYER Aluminum Sprayer (M2400)
- GARANT Spray Dispenser, Type: VS1, For Common Solvents, Oils, and Greases (083512 VS1)
- WESTWARD Sprayer, Reusable, 32 oz Capacity, 4 in Dia, 7 7/8 in H, Steel with Blue Enamel (31ER19)
- TOLCO Model 942 Pump-Up Sprayer, 2 qt (150300)
- CHAPIN Cleaner/Degreaser Sprayer (22350XPW)
- Thrifco Plumbing Sprayers